Skip Content
INSPECTION TAG,2 X 4 IN,BK/WHT,AL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSPECTION TAG,2 X 4 IN,BK/WHT,AL,P

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XEU4
  • Mfr. Model # 3XEU4
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Height 2"
  • Legend Inspection
  • Item Inspection Record Tag
  • Width 4"
  • Material Aluminum
  • Legend/Background Color Black/White
  • Shape Rectangle
  • Language English
  • Background Color White
  • Header Inspected
  • Legend Color Black
  • Legend Style Text
  • Write on Surface Yes
  • Header Legend Color Black
  • Header Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list