Skip Content
INSPECTION PLATE STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSPECTION PLATE STAND

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA82228
  • Mfr. Model # 82228
  • UNSPSC # 23153001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • For Use With Granite Surface Plates
  • Item Surface Plate Stand
  • Length (In.) 24
  • Package Quantity 1
  • Type Stationary
  • Width (In.) 36

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list