Skip Content
INSPECTION MIRROR KIT,TELESCOPING,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSPECTION MIRROR KIT,TELESCOPING,4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VUB4
  • Mfr. Model # 1VUB4
  • UNSPSC # 31241704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Inspection Mirror Kit
  • Length (In.) 6-3/8 to 27.025
  • Mirror Size (In.) 1-1/2
  • Shape Round
  • Number of Pieces 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list