INSPECTION MIRROR GLASS NYLON HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSPECTION MIRROR GLASS NYLON HDL

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN302
  • Mfr. Model # 302
  • UNSPSC # 27111814
  • CATALOGUE PAGE # 114
  • Shipping Weight 0.02 lbs

Product Details

Glass mirror. Nylon shaft. Nylon handle. 8 inch length.

Technical Specs

  • Handle Type Nylon
  • Item Inspection Mirrors
  • Length (In.) 8
  • Number of Pieces 1
  • Material Glass
  • Mirror Size (In.) 7/8 Dia.
  • Shaft Material Nylon
  • Shape Round
  • Swivel Type Double Ball
  • Features Non-conductive Handle
  • Type Inspection
  • Meets/Exceeds Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list