Skip Content
INSPECTION MIRROR,ALUM,9 X9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSPECTION MIRROR,ALUM,9 X9 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YRV1
  • Mfr. Model # 3YRV1
  • UNSPSC # 46171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Inspection Mirror
  • Handle Type 6 Ft Aluminum
  • Material Glass
  • Mirror Size (In.) 9x9
  • Shape Square
  • Shaft Material Aluminum
  • Length (In.) 46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list