INSPECTION MIRROR,7 5/8 TO 28 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSPECTION MIRROR,7 5/8 TO 28 IN L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VUA8
  • Mfr. Model # 1VUA8
  • UNSPSC # 31241704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Features -
  • Handle Type ABS with Cushion Grip
  • Includes -
  • Item Inspection Mirror
  • Material Transparent Nylon Polymer
  • Length (In.) 7-5/8 to 28-3/4
  • Base Type -
  • Number of Pieces -
  • Type Telescoping
  • Mirror Size (In.) 1-1/2
  • Shaft Material Stainless Steel
  • Swivel Type Double Ball Joint
  • Meets/Exceeds -
  • Shape Circular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list