Skip Content
INSPECTION MIRROR,3-3/8 X6-1/2 TO 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSPECTION MIRROR,3-3/8 X6-1/2 TO 2

ULLMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16W189
  • Mfr. Model # 16W189
  • UNSPSC # 31241704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Length (In.) 6-1/2 to 29-1/2
  • Handle Type Cushion Grip
  • Includes (2) CR2016 Batteries
  • Features (3) LED Lights, Adjustable Head, All-Angle Ball Joint
  • Item Inspection Mirror
  • Material Stainless Steel
  • Number of Pieces 1
  • Shaft Material Stainless Steel
  • Mirror Size (In.) 3-3/8
  • Type LED Lighted Telescoping
  • Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list