Skip Content
INSPECTION MIRROR,2-3/8 X6-1/2 TO 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSPECTION MIRROR,2-3/8 X6-1/2 TO 3

ULLMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16W188
  • Mfr. Model # 16W188
  • UNSPSC # 31241704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Features LED Light, Adjustable Head, All-Angle Ball Joint
  • Handle Type Cushion Grip
  • Includes (2) CR2016 Batteries
  • Material Stainless Steel
  • Length (In.) 6-1/2 to 36-3/8
  • Item Inspection Mirror
  • Type LED Lighted Telescoping
  • Number of Pieces 1
  • Mirror Size (In.) 2-3/8
  • Shaft Material Stainless Steel
  • Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list