INSPECTION MIRROR,11 1/2 IN L,RECTA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSPECTION MIRROR,11 1/2 IN L,RECTA

WESTWARD

Web Price : $29.92 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VTZ1
  • Mfr. Model # 1VTZ1
  • UNSPSC # 31241704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Base Size (In.) 1 9/16 x 1 x 1
  • Item Inspection Mirror
  • Length (In.) 8-13/16
  • Handle Type Metal
  • Material Glass
  • Type With Base
  • Mirror Size (In.) 3 1/2''*2 1/8
  • Base Type Magnetic
  • Shaft Material Stainless Steel
  • Swivel Type Double Ball Socket Joint
  • Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list