Skip Content
INSPECTION KIT,8-3/4-27.025 IN,6PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INSPECTION KIT,8-3/4-27.025 IN,6PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VUB5
  • Mfr. Model # 1VUB5
  • UNSPSC # 31241704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Includes Handle with Telescoping Wand, 2 x 3" Rectangular Transparent Nylon Polymer Mirror, 2-lb. Magnet/Holder, 3-1/2X Power Magnifier, Alligator Clip, 2"L Mini Light
  • Length (In.) 8-3/4 to 27.025
  • Number of Pieces 6
  • Shape Rectangular
  • Mirror Size (In.) 2 x 3
  • Item Inspection Mirror Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list