Skip Content
INSPCTN TAG,PPR,DNGER/DO NOT OPRT,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSPCTN TAG,PPR,DNGER/DO NOT OPRT,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1HAB9
  • Mfr. Model # 1HAB9
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour White
  • Item Inspection Tag
  • Material Paper
  • Height 6-1/4"
  • Width 3-1/8"
  • Legend Danger/Do Not Operate
  • Legend Color Black and Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list