Skip Content
INSOLE PUNCTURE RESISTANT M13-15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSOLE PUNCTURE RESISTANT M13-15

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMORHINOTUFFE
  • Mfr. Model # RHINOTUFFE
  • UNSPSC # 46181609
  • CATALOGUE PAGE # 2655
  • Shipping Weight 0.5 lbs

Product Details

Stainless steel plate provides protection against puncture wounds to the feet caused by sharp objects such as nails, scrap metal, iron shards, and rocks. Heel cup, arch and metatarsal support for improved foot stability. Designed for continuous wear in most types of footwear.

Technical Specs

  • Features Arch Support, Molded Heel
  • Item Puncture Resistant Molded Insole
  • Length 15"
  • Material Open-Cell Foam, Fabric Cover, Stainless Steel Plate
  • Colour Yellow
  • Size Men 13 to 15, Women 16 to 17
  • Thickness 1/2"
  • Width 5"
  • Prevents Puncture, Fatigue, Foot Odor
  • Standards ASTM F2413- 5.3.2
  • Gender Unisex