Skip Content
INSOLE CUSHION PERFORMER C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INSOLE CUSHION PERFORMER C

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VLS4762
  • Mfr. Model # 4762
  • UNSPSC # 46181609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Gray/Blue
  • Item Anti-Fatigue Molded Insole
  • Features Lightweight, Recommended for Harsh Environments
  • Length 12"
  • Material Polyfoam
  • Size 8 to 10
  • Thickness 1/2"
  • Width 5"
  • Gender Men's
  • Prevents Fatigue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list