Skip Content
INSOLE AIRSOL MOLDED M11-12.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSOLE AIRSOL MOLDED M11-12.5

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMOASMOLD-G
  • Mfr. Model # ASMOLD-G
  • UNSPSC # 46182208
  • CATALOGUE PAGE # 2656
  • Shipping Weight 0.32 lbs

Product Details

Cellular cushioning, contoured molded style provides heel stability and arch support. Antimicrobial foam helps to reduce foot odor. Fully washable. Ideal for safety shoes, boots or outdoor shoes.

Technical Specs

  • Item Men 11 - 12.5
  • Gender Unisex
  • Colour Green
  • Features Arch Support, Molded Heel, Breathable, Washable
  • Length 12-1/2"
  • Material Open-Cell Foam
  • Size Men 11 - 12-1/2, Women 13 - 14-1/2
  • Width 4"
  • Thickness 1/2"
  • Prevents Fatigue, Foot Odor