Skip Content
INSIDE RACK PROTECTOR RIGHT,48X4-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSIDE RACK PROTECTOR RIGHT,48X4-1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U140
  • Mfr. Model # 12U140
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 94.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Item Inside Rack Protector Right
  • Material Steel
  • Mounting Floor
  • Overall Height 12"
  • Base Width 4-7/8"
  • Usable Opening Width 4"
  • Overall Width 4-1/2"
  • Wall Thickness 3/8"
  • Pallet Rack and Door Track Guard Item Inside Rack Guard Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list