INSIDE MICROMETER CALIPER EDP52909 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSIDE MICROMETER CALIPER EDP52909

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA700A
  • Mfr. Model # 700A
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • SPC Output No
  • Item Inside Micrometer
  • Rod Type Solid
  • Thimble Friction
  • Features Quick Inside Measurements, Satin Chrome Reading Surface is Glare Free and Resists Rust
  • Number of Gauges 1
  • Number of Measuring Rods 1
  • Resolution 0.001"
  • Lock Nut Type Screw
  • Range 0.2 - 1.2"
  • Spindle Curved
  • Anvil Curved
  • Movement of Screw 1"
  • Anvil Material Hardened Steel
  • Spindle Material Hardened Steel
  • Rotating Spindle (Yes/No) No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list