!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSIDE FIRM JOINT CALIPER,RANGE 12

INSIDE FIRM JOINT CALIPER,RANGE 12

WESTWARD

INSIDE FIRM JOINT CALIPER,RANGE 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSIDE FIRM JOINT CALIPER,RANGE 12

INSIDE FIRM JOINT CALIPER,RANGE 12

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW40L735
  • Mfr. Model # 40L735
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Inside Firm Joint Caliper
  • Caliper Material Steel
  • Range 12"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list