Skip Content
INSET GLASS/ACRYLIC DOOR HINGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSET GLASS/ACRYLIC DOOR HINGE

LAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDU1
  • Mfr. Model # 4WDU1
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Plain
  • Material Stainless Steel
  • Item Hinge
  • Load Capacity 8.8 lb./Pair
  • Holes per Leaf 2
  • Mounting Screw-On
  • Pin Type -
  • Pin Material -
  • Range of Motion 100 Degrees
  • Door Leaf Width 1-3/16"
  • Pin Dia. 13/64"
  • Frame Leaf Width 5/8"
  • Holes 3
  • Door Leaf Height 1-11/32"
  • Frame Leaf Height 1-11/32"
  • Door Leaf Thickness 0.078"
  • Frame Leaf Thickness 0.078"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list