Skip Content
INSERTS RACK GRAVITY FLOW 9IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INSERTS RACK GRAVITY FLOW 9IN W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESRFLOW1242
  • Mfr. Model # RFLOW1242
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Silver
  • For Use With Pallet Rack Beams
  • Item Gravity Flow
  • Finish Galvanized
  • Material Galvanized
  • Load Capacity 50 lbs. per foot

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list