INSERTS RACK GRAVITY FLOW 12IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INSERTS RACK GRAVITY FLOW 12IN W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESRFLOW942
  • Mfr. Model # RFLOW942
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Finish Galvanized
  • Colour Silver
  • For Use With Pallet Rack Beams
  • Material Galvanized
  • Item Gravity Flow
  • Load Capacity 50 lbs. per foot

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list