Skip Content
INSERTS NEXT TEST DATE 100/PKG ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSERTS NEXT TEST DATE 100/PKG ORG

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104146
  • Mfr. Model # 104146
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 1-7/8"
  • Item Microtag(R) Inspection Insert
  • Material Vinyl
  • Legend/Background Color Orange/White
  • Width 1-1/4"
  • Legend Ref No. Next Test Date
  • Reverse Side Legend Ref No. Next Test Date
  • Standards CFR 1926.502
  • Shape Rectangle
  • Language English
  • Header Ref. No.
  • Legend Style Text
  • Background Color Red, White
  • Legend Color White
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Background Color Red
  • Header Legend Color White
  • Write on Surface Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list