INSERTS NEXT TEST DATE 100/PKG GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSERTS NEXT TEST DATE 100/PKG GRN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104145
  • Mfr. Model # MIC-MTIGP G
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Width 1-1/4"
  • Height 1-7/8"
  • Material Vinyl
  • Item Microtag(R) Inspection Insert
  • Legend Ref No. Next Test Date
  • Legend/Background Color Green/White
  • Standards CFR 1926.502
  • Reverse Side Legend Ref No. Next Test Date
  • Shape Rectangle
  • Background Color Green, White
  • Header Ref. No.
  • Language English
  • Legend Style Text
  • Legend Color White
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list