INSERTS NANOTAG-GNRL PURPOSE GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSERTS NANOTAG-GNRL PURPOSE GRN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104137
  • Mfr. Model # NAN-GP G
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Height 1-1/4"
  • Material Vinyl
  • Item Nanotag(TM) Insert
  • Legend Ref No. Next Insp Date Due
  • Width 5/8"
  • Legend/Background Color Green
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Background Color Green, White
  • Shape Rectangle
  • Header Ref No.
  • Language English
  • Legend Style Text
  • Legend Color White
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Header Background Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list