Skip Content
INSERTS NANOTAG-GNRL PURPOSE BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSERTS NANOTAG-GNRL PURPOSE BLUE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104136
  • Mfr. Model # 104136
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Height 1-1/4"
  • Item Nanotag(TM) Insert
  • Width 5/8"
  • Material Vinyl
  • Legend Ref No. Next Insp Date Due
  • Legend/Background Color Blue
  • Shape Rectangle
  • Header Ref No.
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Language English
  • Background Color Blue, White
  • Legend Color White
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Legend Style Text
  • Write on Surface Yes
  • Header Background Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list