Skip Content
INSERTS MULTITAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSERTS MULTITAG

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104123
  • Mfr. Model # 104123
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Multitag(R) Insert
  • Height 6-1/2"
  • Material Vinyl
  • Legend Equipment Inspection Record
  • Width 2"
  • Legend/Background Color Green
  • Standards CFR 1926.1053
  • Reverse Side Legend Equipment Inspection Tag
  • Shape Rectangle
  • Language English
  • Header Multitag
  • Background Color White
  • Legend Color Green
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list