INSERTS LADDERTAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSERTS LADDERTAG

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104126
  • Mfr. Model # LAD-EITL521
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Height 6-1/2"
  • Item Laddertag(TM) Insert
  • Material Vinyl
  • Width 2"
  • Legend Ladder Inspection Tag
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Legend/Background Color Yellow
  • Reverse Side Legend Ladder Inspection Checklist
  • Shape Rectangle
  • Language English
  • Header Ladder Inspection Tag
  • Background Color White
  • Legend Style Text
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Background Color Yellow
  • Header Legend Color Black
  • Write on Surface Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list