INSERTS ENTRY TAG STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSERTS ENTRY TAG STANDARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104120
  • Mfr. Model # ENT-ETSI532
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Height 5-3/4"
  • Item Entrytag(R) Standard Insert
  • Material Vinyl
  • Width 7-5/8"
  • Legend/Background Color Green/Blue
  • Standards CFR 1910.146
  • Header Inspection Record
  • Language English
  • Shape Rectangle
  • Background Color Green
  • Legend Color White
  • Legend Style Text
  • Write on Surface Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color White
  • Header Background Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list