Skip Content
INSERTS CHEMTAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSERTS CHEMTAG

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104133
  • Mfr. Model # 104133
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Item Chemtag(R) Insert
  • Height 5-3/4"
  • Legend/Background Color Red, Black, Blue, Yellow
  • Material Vinyl
  • Standards CFR 1910.184
  • Width 7-5/8"
  • Includes (100) Inserts
  • Legend Chemical Name:
  • Shape Rectangle
  • Background Color White
  • Legend Color Black
  • Tag Subject Accident Prevention
  • Legend Style Text and Symbol
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Language English
  • Header Warning
  • Write on Surface Yes
  • Header Legend Color Black
  • Header Background Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list