Skip Content
INSERT URETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INSERT URETHANE

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KZ67
  • Mfr. Model # 3KZ67
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Urethane Spider Insert
  • Type Urethane Spider
  • HP Rating @ 1200 RPM 0.8
  • Colour Blue
  • Max. Torque (In.-Lbs.) 39
  • HP Rating @ 1800 RPM 1.1
  • HP Rating @ 300 RPM 0.2
  • HP Rating @ 3600 RPM 2.3
  • Serviceable Temp. Range (F) -30 to 160
  • Accommodates 1 Degree Angular and 0.015" of Parallel Misalignment
  • Coupling Size A/L050
  • Max. Bore (In.) 0.625
  • Height (In.) 0.42
  • Torque (In.-Lbs.) 39
  • Length (In.) 1.06
  • Width (In.) 1.06
  • HP Rating @ 100 RPM 0.06
  • Max. RPM 18,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list