Skip Content
INSERT URETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INSERT URETHANE

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KX87
  • Mfr. Model # 3KX87
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Blue
  • Max. Torque (In.-Lbs.) 65
  • Item Urethane Spider Insert
  • HP Rating @ 1200 RPM 1.3
  • Type Urethane Spider
  • HP Rating @ 1800 RPM 1.8
  • HP Rating @ 300 RPM 0.3
  • HP Rating @ 3600 RPM 3.7
  • Serviceable Temp. Range (F) -30 to 160
  • Coupling Size A/L070
  • Accommodates 1 Degree Angular and 0.015" of Parallel Misalignment
  • Max. Bore (In.) .750
  • Height (In.) 0.44
  • Torque (In.-Lbs.) 65
  • Length (In.) 1.36
  • Width (In.) 1.36
  • HP Rating @ 100 RPM 0.10
  • Max. RPM 14,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list