Skip Content
INSERT HELI-COIL M12X1.75 12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSERT HELI-COIL M12X1.75 12MM

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC1084-12CN120
  • Mfr. Model # 1084-12CN120
  • UNSPSC # 31161714
  • CATALOGUE PAGE # 1049
  • Shipping Weight 0.1 lbs

Product Details

Heli-coil standard (free running) inserts are precision formed screw thread coils of 18-8 stainless steel wire cold rolled to a diamond shape cross-section. The solid insert provides permanent 60 degree interval screw threads.

Technical Specs

  • Length 12.0 mm
  • Type Metric
  • Internal Thread Size M12 x 1.75
  • Tap Sizes M12 x 1.75 STI
  • Free Coil Dia. 14.3mm - 15mm
  • Item Helical Insert
  • Material 304 Stainless Steel
  • Application Aluminium + Metal
  • Package Quantity 100
  • Tensile Strength (PSI) 200,000 - 250,000 PSI
  • Drill Size 12.5mm
  • Rockwell Hardness RHc43-50
  • Thread Direction Right Hand
  • Agency Compliance RoHS, DFARS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list