Skip Content
INSERT,SPARK PLUG,14MM X 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSERT,SPARK PLUG,14MM X 3/8 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UBF3
  • Mfr. Model # 1UBF3
  • UNSPSC # 26101732
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • For Use With Ratchet Or Spanner
  • Application These Inserts Replace Damaged 14mm Spark Plug Threads On Aluminum Head Engines Only
  • Includes -
  • Length (In.) -
  • Item Insert
  • Material Carbon Steel
  • Socket Sizes (In.) 14mm x 3/8
  • Number of Pieces -
  • Type Spark Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list