INSERT,SPARK PLUG,14MM X 3/4IN,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSERT,SPARK PLUG,14MM X 3/4IN,PK2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UBF4
  • Mfr. Model # 1UBF4
  • UNSPSC # 26101732
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Application These Inserts Replace Damaged 14mm Spark Plug Threads On Aluminum Head Engines Only
  • For Use With Ratchet Or Spanner
  • Item Insert
  • Includes -
  • Length (In.) -
  • Number of Pieces -
  • Material Carbon Steel
  • Socket Sizes (In.) 14mm x 3/4
  • Type Spark Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list