Skip Content
INSERT SINK IO-200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSERT SINK IO-200

BIO-CIRCLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT55B029
  • Mfr. Model # 55B029
  • UNSPSC # 30102205
  • CATALOGUE PAGE # 2904
  • Shipping Weight 5.512 lbs

Technical Specs

  • Colour Gray
  • Height (In.) 0.25
  • Depth (In.) 20
  • Item Sink Insert
  • For Use With Mfr. No. BCK300CS
  • Material Stainless Steel
  • Package Quantity 1
  • Container Size Flat
  • Type Compact
  • Width (In.) 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list