Skip Content
INSERT SHAFT COUPLING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSERT SHAFT COUPLING

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15E619
  • Mfr. Model # 15E619
  • UNSPSC # 31163001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Item Shaft Coupling Insert
  • Application Numerous Industrial Applications, Including Pumps, Motors, Compressors
  • Operating Temp. -40 to +200
  • Body Style WE10
  • HP Rating @ 100 RPM 2.30
  • HP Rating @ 1200 RPM 27.61
  • HP Rating @ 1800 RPM 41.41
  • HP Rating @ 3600 RPM 82.82
  • Max. RPM 7500
  • Insert Material Polyether Urethane/Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list