Skip Content
Discontinued with Replacement
INSERT SCAFFTAG CUST SFID VC 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INSERT SCAFFTAG CUST SFID VC 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYSTSI593
  • Mfr. Model # STSI593
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs
Suggested Replacement Product
SCAFFTAG STANDARD INSERTS

Price: NA

Technical Specs

  • Item Scafftag(R) Inspection Insert
  • Height 7-5/8"
  • Legend/Background Color Green/White
  • Width 3-1/4"
  • Material Vinyl
  • Standards ISO 9001

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list