INSERT RECOIL TOOL TANG BREAK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INSERT RECOIL TOOL TANG BREAK

NES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC59121
  • Mfr. Model # 59121
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Application For Removal of Insert Tangs
  • Item Tang Breaking Tool
  • Type Spring Loaded
  • Use With Internal Thread Size #8, M4
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list