Skip Content
INSERT RECOIL TAP INTER M4-.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INSERT RECOIL TAP INTER M4-.7

NES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC45045
  • Mfr. Model # 45045
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Shank Dia. 5.50mm
  • Standards ANSI
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Dimension Type Metric
  • Tap Finish Uncoated
  • Tap Thread Type Metric Coarse
  • Tap Grouping Tap
  • Tap Thread Size M4-0.70
  • Number of Flutes 3
  • Number of Pieces 1
  • Thread Length 16.00mm
  • Overall Length 58.00mm
  • Pitch Diameter Limit D6
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list