Skip Content
INSERT RECOIL TAP INTER M16-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSERT RECOIL TAP INTER M16-2

NES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC45165
  • Mfr. Model # 45165
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Shank Dia. 14.00mm
  • Tap Material High Speed Steel
  • Tap Thread Type Metric Coarse
  • Tap Chamfer Plug
  • Tap Dimension Type Metric
  • Tap Finish Uncoated
  • Tap Thread Size M16-2.00
  • Tap Grouping Tap
  • Number of Pieces 1
  • Overall Length 112.00mm
  • Number of Flutes 3
  • Thread Length 36mm
  • Pitch Diameter Limit D3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list