Skip Content
INSERT RECOIL TAP INTER M12-1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INSERT RECOIL TAP INTER M12-1.75

NES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC45125
  • Mfr. Model # 45125
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Uncoated
  • Item Hand Tap
  • Size M12
  • Material High Speed Steel
  • Pitch Diameter Limits D11
  • Pitch 1.75mm
  • Thread Type Metric
  • Tap Style Straight Flute (Hand)
  • Standards ANSI
  • Shank Dia. 11.20mm
  • List Number -
  • Tap Material High Speed Steel
  • Tap Dimension Type Metric
  • Tap Chamfer Plug
  • Tap Thread Type Metric Coarse
  • Tap Finish Uncoated
  • Tap Thread Size M12-1.75
  • Tap Grouping Tap
  • Overall Length 94.85mm
  • Number of Flutes 3
  • Number of Pieces 1
  • Thread Length 30.16mm
  • Pitch Diameter Limit D11
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List