Skip Content
INSERT RECOIL TAP INTER 3/8-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INSERT RECOIL TAP INTER 3/8-24

NES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC44065
  • Mfr. Model # 44065
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Hand Tap
  • Shank Dia. 0.323"
  • Standards ANSI
  • Tap Style Straight Flute (Hand)
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Finish Uncoated
  • Tap Thread Type UNF
  • Tap Grouping Tap
  • Tap Thread Size 3/8"-24
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 3-5/32"
  • Thread Length 1-7/16"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list