INSERT RECOIL TAP INTER 1/2-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INSERT RECOIL TAP INTER 1/2-20

NES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC44085
  • Mfr. Model # 44085
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Shank Dia. 0.429"
  • Standards ANSI
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Dimension Type Inch
  • Tap Finish Uncoated
  • Tap Thread Type UNF
  • Tap Thread Size 1/2"-20
  • Tap Grouping Tap
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 3-19/32"
  • Thread Length 1-21/32"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list