INSERT RECOIL KEYSERT M6-1.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSERT RECOIL KEYSERT M6-1.0

EXCALIBUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC75061
  • Mfr. Model # 75061
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application For Metal
  • Item Key Locking Thread Insert
  • Length 10mm
  • Material Black Phosphate Steel
  • Package Quantity 5
  • Drill Size 8.8mm
  • Type 2 Locking Keys
  • External Thread Size M10 x 1.25
  • Internal Thread Size M6 x 1
  • Wall Type Thin
  • Thread Type Metric
  • Min. Full Thread Depth 11.5mm
  • Installation Tool 5XA41
  • Tap Sizes M10 x 1.25mm
  • Internal Thread Class 6H
  • External Thread Class 6G

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list