INSERT RECOIL KEYSERT M12-1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INSERT RECOIL KEYSERT M12-1.75

EXCALIBUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC75126
  • Mfr. Model # 75126
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Key Locking Thread Insert
  • Length 16mm
  • Application For Metal
  • Material 18-8 Stainless Steel
  • Package Quantity 3
  • Type 4 Locking Keys
  • Drill Size 14.75mm
  • External Thread Size M16 x 1.50
  • Tap Sizes M16 x 1.5mm
  • Thread Type Metric
  • Internal Thread Size M12 x 1.75
  • Wall Type Thin
  • Installation Tool 5XA44
  • Internal Thread Class 6H
  • Min. Full Thread Depth 17.5mm
  • External Thread Class 6G

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list