Skip Content
INSERT RECOIL KEYSERT M10-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSERT RECOIL KEYSERT M10-1.5

EXCALIBUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC75101
  • Mfr. Model # 75101
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application For Metal
  • Length 14mm
  • Material Black Phosphate Steel
  • Item Key Locking Thread Insert
  • Package Quantity 5
  • Type 4 Locking Keys
  • Internal Thread Size M10 x 1.5
  • External Thread Size M14 x 1.5
  • Thread Type Metric
  • Drill Size 12.8mm
  • Tap Sizes M14 x 1.5mm
  • Wall Type Thin
  • Installation Tool 5XA43
  • Min. Full Thread Depth 15.5mm
  • Internal Thread Class 6H
  • External Thread Class 6G

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list