Skip Content
INSERT RECOIL KEYSERT M10-1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSERT RECOIL KEYSERT M10-1.25

EXCALIBUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC77101
  • Mfr. Model # 77101
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Length 14mm
  • Application For Metal
  • Item Key Locking Thread Insert
  • Material Black Phosphate Steel
  • Package Quantity 5
  • Type 4 Locking Keys
  • Drill Size 12.80mm
  • External Thread Size M14 x 1.50
  • Thread Type Metric
  • Tap Sizes M14 x 1.5mm
  • Internal Thread Size M10 x 1.25
  • Wall Type Thin
  • Installation Tool 5XA43
  • Internal Thread Class 6H
  • Min. Full Thread Depth 15.5mm
  • External Thread Class 6G

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list