INSERT RECOIL KEYSERT 7/8-9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INSERT RECOIL KEYSERT 7/8-9

EXCALIBUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC74142
  • Mfr. Model # 74142
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Length 1.25"
  • Package Quantity 1
  • Application For Metal
  • Type 4 Locking Keys
  • Item Key Locking Thread Insert
  • Material Black Phosphate Steel
  • Drill Size 1-3/16"
  • Internal Thread Size 7/8-14
  • Tap Sizes 1 1/4-12
  • External Thread Size 1-1/4-12
  • Installation Tool 5XA46
  • Thread Type UNF
  • Wall Type Thick
  • Min. Full Thread Depth 1.44"
  • Internal Thread Class 3B
  • External Thread Class 2A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list