Skip Content
INSERT RECOIL KEYSERT 10-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INSERT RECOIL KEYSERT 10-24

EXCALIBUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC73602
  • Mfr. Model # 73602
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Application For Metal
  • Item Key Locking Thread Insert
  • Length 0.310"
  • Material Black Phosphate Steel
  • Package Quantity 10
  • Type 2 Locking Keys
  • Thread Type UNC
  • Drill Size Q
  • Internal Thread Size 10-24
  • External Thread Size 3/8-16
  • Tap Sizes 3/8-16
  • Wall Type Thick
  • Min. Full Thread Depth 0.37"
  • External Thread Class 2A
  • Internal Thread Class 3B
  • Installation Tool 5XA40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list