Skip Content
INSERT RECOIL KEYSERT 10-24 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSERT RECOIL KEYSERT 10-24 SS

EXCALIBUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC73607
  • Mfr. Model # 73607
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Application For Metal
  • Length 0.310"
  • Item Key Locking Thread Insert
  • Material 18-8 Stainless Steel
  • Package Quantity 5
  • Type 2 Locking Keys
  • Drill Size Q
  • External Thread Size 3/8-16
  • Internal Thread Size 10-24
  • Wall Type Thick
  • Thread Type UNC
  • Tap Sizes 3/8-16
  • Installation Tool 5XA40
  • External Thread Class 2A
  • Internal Thread Class 3B
  • Min. Full Thread Depth 0.37"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list