Skip Content
INSERT RECOIL KEYSERT 1-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INSERT RECOIL KEYSERT 1-8

EXCALIBUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC73162
  • Mfr. Model # 73162
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Key Locking Thread Insert
  • Length 1.37"
  • Application For Metal
  • Material Black Phosphate Steel
  • Package Quantity 1
  • Type 4 Locking Keys
  • External Thread Size 1-3/8-12
  • Drill Size 1-5/16"
  • Internal Thread Size 1-8
  • Min. Full Thread Depth 1.56"
  • Tap Sizes 13/8-12
  • Wall Type Thick
  • Thread Type UNC
  • Internal Thread Class 3B
  • Installation Tool 5XA47
  • External Thread Class 2A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list